175C-NA
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175C-NA

Hammond Manufacturing Transformers

175C-NA

Hammond Manufacturing Transformers
TRANSFORMER
MFG Item Number
175C-NA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
175C-NA
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 175C-NA
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type Autotransformer
VA Rating 300 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 115 V, 230 V
Enclosed Yes
Mounting Chassis
Termination Plug In
Net Weight 0 lbs
Gross Weight 0 lbs