Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Danfoss Electronics Miscellaneous
175G3061
Danfoss Electronics Miscellaneous
Keypad Only, IP54, For MCD201,
This item cannot be canceled or returned
Description
Keypad Only, IP54, For MCD201,
Specifications
Specifications
| Manufacturer |
Danfoss Electronics |
| Family Series |
Danfoss Electronics Miscellaneous |
| Manufacturer Part Number |
175G3061 |
| Description |
Keypad Only, IP54, For MCD201, MCD202 & MCD500 |
| Net Weight |
1.147 lbs |
| Gross Weight |
1.147 lbs |
175G3061
Danfoss Electronics Miscellaneous