Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MCD100 Series Information
| Manufacturer Part Number | 175G4004 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | MCD100 |
| Family Series | Danfoss Electronics Soft Starters, MCD100 Series |
| Description | Soft Starter, 5HP, 208-240V, 15A, OP 24-480VAC/VDC Control 4.3in.Hx1.8in.Wx5.0in.D MCD100 |
| Nominal Load Voltage | 208 V, 240 V |
| Voltage | 24-480 VAC, 24-480 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 240 VDC, 380 VAC, 48 VAC, 48 VDC, 480 VAC, 480 VDC |
| AC Voltage | 208-240 VAC |
| Current Rating | 15 A |
| Operating Temperature | 23-104 °F |
| Bypass | No |
| Capacity | 800% for 3 Seconds |
| Overload Protection | No |
| Enclosure | No |
| Connection Type | In-Line |
| Communication | None |
| Approvals | UL,CSA,CE |
| Comments | DIN Rail Mounting, Universal Control Voltage 24-480V AC/DC, Rotary Switches - Easy Set-Up |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |