Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MCD100 Series Information
| Manufacturer Part Number | 175G4005 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | MCD100 |
| Family Series | Danfoss Electronics Soft Starters, MCD100 Series |
| Description | Soft Starter, 10HP, 400-480V, 15A,OP 24-480VAC/VDC Control 4.3in.Hx1.8in.Wx5.0in.D MCD100 |
| Nominal Load Voltage | 480 V |
| Voltage | 24-480 VAC, 24-480 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 240 VDC, 380 VAC, 48 VAC, 48 VDC, 480 VAC, 480 VDC |
| AC Voltage | 400-480 VAC |
| Current Rating | 15 A |
| Operating Temperature | 23-104 °F |
| Bypass | No |
| Capacity | 800% for 3 Seconds |
| Overload Protection | No |
| Enclosure | No |
| Connection Type | In-Line |
| Communication | None |
| Approvals | UL,CSA,CE |
| Comments | DIN Rail Mounting, Universal Control Voltage 24-480V AC/DC, Rotary Switches - Easy Set-Up |
| Net Weight | 1.395 lbs |
| Gross Weight | 1.575 lbs |