175G5243
Danfoss Electronics Soft Starters, MCD200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175G5243

Danfoss Electronics Soft Starters, MCD200 Series

175G5243

Danfoss Electronics Soft Starters, MCD200 Series
Soft Starter, 200-575V, 34A, OP
MFG Item Number
175G5243
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, MCD200 Series
Item #
175G5243
Soft Starter, 200-575V, 34A, OP

MCD200 Series Information

  • Contactor style design for easy selection, installation and commissioning
  • Extremely robust SCR design with heavy ratings as standard
  • Compact Soft Starter for motors up to 150 HP
  • Unlimited number of starts per hour

Specifications

Specifications
Manufacturer Part Number 175G5243
Manufacturer Danfoss Electronics
Product Series MCD200
Family Series Danfoss Electronics Soft Starters, MCD200 Series
Description Soft Starter, 200-575V, 34A, OP 24VAC/VDC Control, Integral Bypass W/ Motor Protection MCD200
Nominal Load Voltage 208 V, 240 V, 480 V, 575 V
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
AC Voltage 200-575 VAC
Current Rating 34 A
Operating Temperature 23-140 °F
Bypass Yes
Capacity 400% for 6 Seconds
Overload Protection No
Enclosure No
Connection Type In-Line
Communication DeviceNet, ModBus RTU, Profibus
Approvals CE, cUL, UL
Comments Built-In Bypass, Potentiometer Settings - Easy Set-Up, Built-In Motor Protection
Net Weight 5.07 lbs
Gross Weight 5.07 lbs