Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MCD500 Series Information
| Manufacturer Part Number | 175G5508 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | MCD500 |
| Family Series | Danfoss Electronics Soft Starters, MCD500 Series |
| Description | Soft Starter, 200-525V, 106A, OP 24VAC/VDC Control, Integral Bypass 17.2in.Hx10.8in.Wx9.8in.D MCD500 |
| Nominal Load Voltage | 208 V, 240 V, 480 V |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| AC Voltage | 200-525 VAC |
| Current Rating | 131 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Capacity | 300% for 30 Seconds |
| Overload Protection | No |
| Enclosure | No |
| Connection Type | In-Line, Inside the Delta |
| Communication | DeviceNet, ModBus RTU, Profibus |
| Approvals | CE, cUL, UL |
| Comments | Four Line Graphical Display/Logic Keypad, Adaptive Acceleration Control, DC Injection Braking |
| Net Weight | 32.8488 lbs |
| Gross Weight | 32.8488 lbs |