175GXMSJ100E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175GXMSJ100E Eaton's Bussmann series Fuses, 17.5KV 100E DIN FUSE

MFG Item Number
175GXMSJ100E

175GXMSJ100E Eaton's Bussmann series Fuses, 17.5KV 100E DIN FUSE

MFG Item Number
175GXMSJ100E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
175GXMSJ100E
17.5KV 100E DIN FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 175GXMSJ100E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series Fuse, , 80A:100A, Barrels:1, Current Rating:100A, Fuse Indicator:With Indicator, Fuse Type:High Voltage, Interrupt Capacity:65 KA, Interrupt Rating:65 KA, Maximum Design Voltage:17.5 kV
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 17,500 VAC
Characteristic General Purpose
Net Weight 13.6 lbs
Gross Weight 13.6 lbs