175GXQNJD125E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175GXQNJD125E Eaton's Bussmann series Fuses, 17.5Kv 125E Din E Rate Sd Fuse

MFG Item Number
175GXQNJD125E

175GXQNJD125E Eaton's Bussmann series Fuses, 17.5Kv 125E Din E Rate Sd Fuse

MFG Item Number
175GXQNJD125E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
175GXQNJD125E
17.5Kv 125E Din E Rate Sd Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 175GXQNJD125E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 17.5Kv 125E Din E Rate Sd Fuse
Fuse Type Medium Voltage
Current Rating 125 A
AC Voltage 17,500 VAC
Characteristic General Purpose
Net Weight 0 lbs
Gross Weight 0 lbs