Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
176106.00
Platinum VSD VFD.IP20..1 or
MFG Item Number
176106.00
This item cannot be canceled or returned
Description
Platinum VSD VFD.IP20..1 or
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
176106.00 |
| Description |
Platinum VSD VFD.IP20..1 or 3PH.1/2HP.200-230V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
176106.00
Leeson Miscellaneous