Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
17618
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
17618 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
PAN FOR EXB 1010 SERIES |
| Accessory Type |
Mounting Pan |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
EXB 1010 Series |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |