176D
Hammond Manufacturing Transformers, 176 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

176D

Hammond Manufacturing Transformers, 176 Series

176D

Hammond Manufacturing Transformers, 176 Series
TRANSFORMER
MFG Item Number
176D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 176 Series
Item #
176D
TRANSFORMER

176 Series Information

Specifications

Specifications
Manufacturer Part Number 176D
Manufacturer Hammond Manufacturing
Product Series 176
Family Series Hammond Manufacturing Transformers, 176 Series
Description TRANSFORMER
Type Autotransformer
VA Rating 500 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 115 V, 230 V
Enclosed Yes
Mounting Chassis
Termination Plug In
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs