B-7569 Vinyl Series Information
| Manufacturer Part Number | 141352 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | USE LOCKOUT DEVICES DURING MAINTENANCE OR ANY OPERATOR ADJUSTMENT, 3.5 H x 5 W, Black on Yellow, Pack of 25 Labels |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 3.5 " |
| Label Width | 5 " |
| Language | English |
| Legend | Caution Use Lockout Devices During Maintenance Or Any Operator Adjustment |
| Net Weight | 0 lbs |
| Gross Weight | 0.0625 lbs |