Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

178/18

Greenlee Terminals

178/18

Greenlee Terminals
Ferrule, Ins, 4AWG, Blk, PK/1000
MFG Item Number
178/18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
178/18
Ferrule, Ins, 4AWG, Blk, PK/1000

Series Information

Specifications

Specifications
Manufacturer Part Number 178/18
Manufacturer Greenlee
Family Series Greenlee Terminals
Description Ferrule, Ins, 4AWG, Blk, PK/1000 French Standard
Color Black
Insulated Yes
Insulation Material Polypropylene
DIN Standard French Standard
Strip Length 0.71 "
Length 1.18 "
Number of Wires 1
Wire Size Range 4 AWG
Approvals CSA
Gross Weight 0.001 lbs
Net Weight 0.0013 lbs