178-AF
Edwards Signaling Safety Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

178-AF

Edwards Signaling Safety Switches

178-AF

Edwards Signaling Safety Switches
Door Opener 8-16V Ac 3-6V Dc
MFG Item Number
178-AF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
178-AF
Door Opener 8-16V Ac 3-6V Dc

Series Information

Specifications

Specifications
Manufacturer Part Number 178-AF
Manufacturer Edwards Signaling
Family Series Edwards Signaling Safety Switches
Description Door Opener 8-16V Ac 3-6V Dc
Voltage 16 VAC, 6 VDC
Connection Type Screw Terminal
Status Indicator No
Net Weight 0 lbs
Gross Weight 0.8 lbs