1781-A16H
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1781-A16H Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, Dig mtg bd, 16slim, header, edge,
MFG Item Number
1781-A16H

1781-A16H Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, Dig mtg bd, 16slim, header, edge,

MFG Item Number
1781-A16H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, DISCRETE IO BOARDS Series
Item #
1781-A16H
Dig mtg bd, 16slim, header, edge,

DISCRETE IO BOARDS Series Information


Specifications

Specifications
Manufacturer Part Number 1781-A16H
Manufacturer Western Reserve Controls
Product Series DISCRETE IO BOARDS
Family Series Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Description Dig mtg bd, 16slim, header, edge, jumper
Number of Modules 16
Module Type Slim I/O
Wire Size Range 22-14 AWG
Connection Type Header
Approvals CE, UL
Net Weight 0.375 lbs
Gross Weight 0.405 lbs