Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1781-A16T Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, Mounting bd,logic terminals
MFG Item Number
1781-A16T
1781-A16T Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, Mounting bd,logic terminals
MFG Item Number
1781-A16T
This item cannot be canceled or returned
Description
I/O Modules, DISCRETE IO BOARDS Series
Mounting bd,logic terminals
DISCRETE IO BOARDS Series Information
Specifications
Specifications
| Manufacturer Part Number |
1781-A16T |
| Manufacturer |
Western Reserve Controls |
| Product Series |
DISCRETE IO BOARDS |
| Family Series |
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series |
| Description |
Mounting bd,logic terminals |
| Number of Modules |
16 |
| Module Type |
Slim I/O |
| Wire Size Range |
22-14 AWG |
| Connection Type |
Terminals |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1781-A16T
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series