1781-IM5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-IM5S

Western Reserve Controls I/O Modules, SLIMS Series

1781-IM5S

Western Reserve Controls I/O Modules, SLIMS Series
IAC5A,AC Input,240V,5V Logic,Slim
Item Number
1781-IM5S
MFG Item Number
IAC5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-IM5S
IAC5A,AC Input,240V,5V Logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number IAC5A
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description IAC5A,AC Input,240V,5V Logic,Slim Module
Number of Circuits 1
Color Yellow
Input Voltage 180-280 VAC/VDC
Input Current 8 mA
Output Voltage 5 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.045 lbs