1781-IN5Q
Western Reserve Controls I/O Modules, QUADS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-IN5Q

Western Reserve Controls I/O Modules, QUADS Series

1781-IN5Q

Western Reserve Controls I/O Modules, QUADS Series
IDC5Q,AC Input,4-Channel,24V,5V
Item Number
1781-IN5Q
MFG Item Number
IDC5Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, QUADS Series
Item #
1781-IN5Q
IDC5Q,AC Input,4-Channel,24V,5V

QUADS Series Information

1781‑Series Quad Modules are available in all of the field voltages as the 1781‑Series of Slim Modules or the WRC4‑Series of modules. They provide four I/O circuits in one package with an integral LED for each circuit.

Specifications

Specifications
Manufacturer Part Number IDC5Q
Manufacturer Western Reserve Controls
Product Series QUADS
Family Series Western Reserve Controls I/O Modules, QUADS Series
Description IDC5Q,AC Input,4-Channel,24V,5V Logic,Quad
Number of Circuits 4
Color White
Input Voltage 10-60 VAC/VDC
Input Current 30 mA
Output Voltage 5 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0.275 lbs
Gross Weight 0.28 lbs