1781-ITXS
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-ITXS

Western Reserve Controls I/O Modules, SLIMS Series

1781-ITXS

Western Reserve Controls I/O Modules, SLIMS Series
dc in,slim,3-60V,fast,24V logi
MFG Item Number
1781-ITXS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-ITXS
dc in,slim,3-60V,fast,24V logi

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number 1781-ITXS
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description dc in,slim,3-60V,fast,24V logi
Number of Circuits 1
Color White
Input Voltage 3,332 VAC/VDC
Input Current 32 mA
Output Voltage 24 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs