1781-OB5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1781-OB5S Western Reserve Controls I/O Modules, SLIMS Series, ODC5,DC Output,3-60V,5V Logic,Slim
MFG Item Number
ODC5

1781-OB5S Western Reserve Controls I/O Modules, SLIMS Series, ODC5,DC Output,3-60V,5V Logic,Slim

MFG Item Number
ODC5
Item Number
1781-OB5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-OB5S
ODC5,DC Output,3-60V,5V Logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number ODC5
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description ODC5,DC Output,3-60V,5V Logic,Slim Module
Number of Circuits 1
Color Red
Input Voltage 5 VDC
Input Current 1 mA
Output Voltage 3-60 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs