1781-OCXS
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-OCXS

Western Reserve Controls I/O Modules, SLIMS Series

1781-OCXS

Western Reserve Controls I/O Modules, SLIMS Series
ODC24A,DC Output,200V,24V Logic,Slim
Item Number
1781-OCXS
MFG Item Number
ODC24A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-OCXS
ODC24A,DC Output,200V,24V Logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number ODC24A
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description ODC24A,DC Output,200V,24V Logic,Slim Module
Number of Circuits 1
Color Red
Input Voltage 24 VDC
Input Current 2 mA
Output Voltage 5-200 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs