1781-OF5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-OF5S

Western Reserve Controls I/O Modules, SLIMS Series

1781-OF5S

Western Reserve Controls I/O Modules, SLIMS Series
FET module,slim,0-50V,5A
MFG Item Number
1781-OF5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-OF5S
FET module,slim,0-50V,5A

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number 1781-OF5S
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description FET module,slim,0-50V,5A
Number of Circuits 1
Color Red
Input Voltage 5 VDC
Output Voltage 0-50 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs