1781-OL5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-OL5S Western Reserve Controls I/O Modules, SLIMS Series, OAC5A,AC Output,240V,5V Logic,Slim

MFG Item Number
OAC5A

1781-OL5S Western Reserve Controls I/O Modules, SLIMS Series, OAC5A,AC Output,240V,5V Logic,Slim

MFG Item Number
OAC5A
Item Number
1781-OL5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-OL5S
OAC5A,AC Output,240V,5V Logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number OAC5A
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description OAC5A,AC Output,240V,5V Logic,Slim Module,1mA Leakage
Number of Circuits 1
Color Black
Input Voltage 5 VDC
Input Current 2 mA
Output Voltage 24-280 VAC
Mounting PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs