1781-OM5SR
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-OM5SR Western Reserve Controls I/O Modules, SLIMS Series, OAC5AR,AC Output,240V,5V Logic,Slim

MFG Item Number
OAC5AR

1781-OM5SR Western Reserve Controls I/O Modules, SLIMS Series, OAC5AR,AC Output,240V,5V Logic,Slim

MFG Item Number
OAC5AR
Item Number
1781-OM5SR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-OM5SR
OAC5AR,AC Output,240V,5V Logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number OAC5AR
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description OAC5AR,AC Output,240V,5V Logic,Slim Module,Random-Cross
Number of Circuits 1
Color Black
Input Voltage 5 VDC
Input Current 2 mA
Output Voltage 24-280 VAC
Mounting PC Board
Approvals CE, UL
Net Weight 0.285 lbs
Gross Weight 0.285 lbs