1781-OMXSR
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-OMXSR

Western Reserve Controls I/O Modules, SLIMS Series

1781-OMXSR

Western Reserve Controls I/O Modules, SLIMS Series
Output module,220Vac,RAN,slim
MFG Item Number
1781-OMXSR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-OMXSR
Output module,220Vac,RAN,slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number 1781-OMXSR
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description Output module,220Vac,RAN,slim
Number of Circuits 1
Color Black
Input Voltage 24 VDC
Input Current 2 mA
Output Voltage 24-280 VAC
Mounting PC Board
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs