1781-RO5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1781-RO5S Western Reserve Controls I/O Modules, SLIMS Series, ODC5R,Relay Output,N/O Contact,5V
MFG Item Number
ODC5R

1781-RO5S Western Reserve Controls I/O Modules, SLIMS Series, ODC5R,Relay Output,N/O Contact,5V

MFG Item Number
ODC5R
Item Number
1781-RO5S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-RO5S
ODC5R,Relay Output,N/O Contact,5V

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number ODC5R
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description ODC5R,Relay Output,N/O Contact,5V Logic,Slim Module
Number of Circuits 1
Color Black
Input Voltage 5 VDC
Input Current 1 mA
Output Voltage 0-100 VAC
Mounting PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs