1795WP
Bryant Electric Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1795WP Bryant Electric Electrical Box Covers, W/PROOF SWITCH, COVER

MFG Item Number
1795WP

1795WP Bryant Electric Electrical Box Covers, W/PROOF SWITCH, COVER

MFG Item Number
1795WP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
1795WP
W/PROOF SWITCH, COVER

Series Information

Specifications

Specifications
Manufacturer Part Number 1795WP
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Box Covers
Description Wallplates and Boxes, Weatherproof Covers, 1- Gang, For PressSwitch, Standard Size, Silicone Rubber
Composition Non-Metallic
Material Silicone
Number of Gangs 1
Cover Type Weatherproof
Color Clear
Net Weight 0.21 lbs
Gross Weight 0.3 lbs