Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17964 Brady Signs & Signage, B302 SAFETY SIGNS WHT/GRN

MFG Item Number
17964

17964 Brady Signs & Signage, B302 SAFETY SIGNS WHT/GRN

MFG Item Number
17964
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
17964
B302 SAFETY SIGNS WHT/GRN

Series Information

Specifications

Specifications
Manufacturer Part Number 17964
Manufacturer Brady
Family Series Brady Signs & Signage
Description Full Cylinder Ready For Use Sign, 3.5 H x 5 W x 0.006 D, Polyester
Type Safety Signs
Background Color Green
Legend Full Cylinder Ready For Use
Material Polyester
Material Description Self-Sticking
Language English
Height 5 "
Width 3.5 "
Net Weight 0.007 lbs
Gross Weight 0.007 lbs