17980
Simpson Electric Panel Meters & Gauges, 250 Long Scale Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17980

Simpson Electric Panel Meters & Gauges, 250 Long Scale Series

17980

Simpson Electric Panel Meters & Gauges, 250 Long Scale Series
2524 0-50 DCUA 4.5in.in. LONG SCALE
MFG Item Number
17980
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 250 Long Scale Series
Item #
17980
2524 0-50 DCUA 4.5in.in. LONG SCALE

250 Long Scale Series Information

  • Zero Adjust
  • Excellent Readability
  • Double the scale length of standard movements
The 250 Long Scale Series of analog panel meters comes either in a sealed round metal or square plastic case, both with glass windows. The calibration of these analog panel meters is unaffected by the magnetic panel mounting. The dial is sharp and clear, each dial arc is calibrated to track the specific type of movement used.
  • Red, Knife‑edge pointer
  • 1.5 second max response time

Specifications

Specifications
Manufacturer Part Number 17980
Manufacturer Simpson Electric
Product Series 250 Long Scale
Family Series Simpson Electric Panel Meters & Gauges, 250 Long Scale Series
Description 2524 0-50 DCUA 4.5in.in. LONG SCALE
Nominal Size 3.5 "
Scale Legend DC Microamperes
Scale 0-50
Pointer Origin Zero Left
Input Signal 50 µA DC
Accuracy 2 %
Operating Temperature -4-162 °F
Net Weight 0 lbs
Gross Weight 0 lbs