Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
17988 Simpson Electric Panel Meters & Gauges, 250 Long Scale Series, 2544 0-150 ACV-RE 4.5in.in. LONG SCALE
17988 Simpson Electric Panel Meters & Gauges, 250 Long Scale Series, 2544 0-150 ACV-RE 4.5in.in. LONG SCALE
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 250 Long Scale Series
2544 0-150 ACV-RE 4.5in.in. LONG SCALE
250 Long Scale Series Information
Zero Adjust Excellent Readability Double the scale length of standard movements The 250 Long Scale Series of analog panel meters comes either in a sealed round metal or square plastic case, both with glass windows. The calibration of these analog panel meters is unaffected by the magnetic panel mounting. The dial is sharp and clear, each dial arc is calibrated to track the specific type of movement used.
Red, Knife‑edge pointer 1.5 second max response time
Specifications
Specifications
Manufacturer Part Number
17988
Manufacturer
Simpson Electric
Product Series
250 Long Scale
Family Series
Simpson Electric Panel Meters & Gauges, 250 Long Scale Series
Description
2544 0-150 ACV-RE 4.5in.in. LONG SCALE
Nominal Size
4.5 "
Scale Legend
AC Volts
Scale
0-150
Pointer Origin
Zero Left
Input Signal
150 VAC
Accuracy
2 %
Operating Temperature
-4-162 °F
Net Weight
0 lbs
Gross Weight
0 lbs
17988
Simpson Electric Panel Meters & Gauges, 250 Long Scale Series