Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
17P2CA120 Danaher Controls Relays, 17 Series, LOW PROFILE RELAY; 120VAC; TWO POLE
MFG Item Number
17P2CA120
17P2CA120 Danaher Controls Relays, 17 Series, LOW PROFILE RELAY; 120VAC; TWO POLE
MFG Item Number
17P2CA120
This item cannot be canceled or returned
Description
LOW PROFILE RELAY; 120VAC; TWO POLE
Specifications
Specifications
| Manufacturer Part Number |
17P2CA120 |
| Manufacturer |
Danaher Controls |
| Product Series |
17 |
| Family Series |
Danaher Controls Relays, 17 Series |
| Description |
LOW PROFILE RELAY; 120VAC; TWO POLE |
| Coil Voltage |
120 VAC |
| Contacts |
DPDT |
| Mounting |
Open Board |
| Termination |
Plug-In |
| Enclosure |
Plastic |
| Status Indicator |
No |
| Material |
Silver |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
3 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Hazardous Location |
No |
| Safety Guided |
No |
| Approvals |
UL |
| Net Weight |
0.1125 lbs |
| Gross Weight |
0.1125 lbs |
17P2CA120
Danaher Controls Relays, 17 Series