Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
17X Eaton's Crouse-Hinds series Fittings, 2 1/2 FITTINGS LOCKNUT
17X Eaton's Crouse-Hinds series Fittings, 2 1/2 FITTINGS LOCKNUT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
17X |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series thin construction locknut, Rigid/IMC, Steel, 2-1/2 |
| Conduit/Cable Type |
Standard |
| Trade Size |
2-1/2 " |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Comments |
Thin Construction |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
17X
Eaton's Crouse-Hinds series Fittings