18-208/240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18-208/240 Time Mark Protection Relays, 3 Phase Monitor Adjustable,

MFG Item Number
98090402

18-208/240 Time Mark Protection Relays, 3 Phase Monitor Adjustable,

MFG Item Number
98090402
Item Number
18-208/240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
18-208/240
3 Phase Monitor Adjustable,

Series Information

Specifications

Specifications
Manufacturer Part Number 98090402
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Monitor Adjustable, Trip/Restart Delay
Phase 3
Voltage 160-240 V
Line Voltage 208 V, 240 V
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-300 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay SPDT
Approvals UL
Net Weight 0.3188 lbs
Gross Weight 0.3188 lbs