MONO-72 Series Information
| Manufacturer Part Number | 18-980203 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | MONO-72 |
| Family Series | Edwards Signaling Audible Signaling Devices, MONO-72 Series |
| Description | Mono 72, Motor Driven Siren,120DB, 110VAC/DC, Red/Black |
| Voltage | 110 VAC, 110 VDC |
| Nominal Voltage | 120 VAC, 125 VDC |
| Frequency | 1,800 Hz |
| Current Rating | 1 A |
| Operating Temperature | -22-113 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| Net Weight | 3.7506 lbs |
| Gross Weight | 3.7506 lbs |