18-980410
Edwards Signaling Audible Signaling Devices, GP10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18-980410

Edwards Signaling Audible Signaling Devices, GP10 Series

18-980410

Edwards Signaling Audible Signaling Devices, GP10 Series
GP10 Motor Driven Siren,140DB,
MFG Item Number
18-980410
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, GP10 Series
Item #
18-980410
GP10 Motor Driven Siren,140DB,

GP10 Series Information

  • Powerful Sound for Wide Area Coverage (140dB)
  • Universally Recognized Emergency Signal
  • Rugged Construction for Outdoor Use
  • Reliable Unit Designed for Long Life
  • Hardware and Radio Control Equipment Available
The GP10 is a single ended disaster warning siren designed to give effective warning over large areas. The very low frequency of the GP10 maximizes sound coverage and gives the traditional 'air raid siren' sound.

The GP10 is manufactured from cast aluminum which will give a very long life when mounted outdoors. Powered by a 3 phase motor, it is designed for roof or pole mounting and is continuously rated.

For locations where freezing conditions are a possibility, a de‑icing heater and thermostat are available to stop ice forming on the rotors and preventing operation.
  • Optional Anti‑Icing Heater and Thermostat Available
  • Applications: Toxic Gas Alarm, Disaster and Emergency Warning, Security Alarm, Flood Warning, COMAH Alarm, Public Warning

Specifications

Specifications
Manufacturer Part Number 18-980410
Manufacturer Edwards Signaling
Product Series GP10
Family Series Edwards Signaling Audible Signaling Devices, GP10 Series
Description GP10 Motor Driven Siren,140DB, Grey/Red, 400V,3Phase W/Heater
Voltage 400 VAC
Frequency 475 Hz
Motor Three Phase
Current Rating 4.5 A
Operating Temperature -4-104 °F
Explosion Proof No
Hazardous Location No
Net Weight 11.0313 lbs
Gross Weight 11.0313 lbs