SONOS-LED Series Information
| Manufacturer Part Number | 18-980507 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | SONOS-LED |
| Family Series | Edwards Signaling Visual Signaling Devices, SONOS-LED Series |
| Description | Sonos Led Beacon, 17-60VDC, Shallow Base, Red/Red Led |
| Operation | Continuous, Flashing |
| Voltage | 60 VDC |
| Nominal Voltage | 125 VDC, 48 VDC |
| Color | Red |
| Lamp Type | LED |
| Hazardous Location | No |
| Explosion Proof | No |
| Current Rating | 0.05 A |
| Operating Temperature | -13-131 °F |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.455 lbs |