18-980657
Edwards Signaling Signaling Devices, NEXUS-105-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18-980657 Edwards Signaling Signaling Devices, NEXUS-105-DC Series, Nexus Sounder Led Beacon, 105DB,

MFG Item Number
18-980657

18-980657 Edwards Signaling Signaling Devices, NEXUS-105-DC Series, Nexus Sounder Led Beacon, 105DB,

MFG Item Number
18-980657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, NEXUS-105-DC Series
Item #
18-980657
Nexus Sounder Led Beacon, 105DB,

NEXUS-105-DC Series Information

  • High Sound Output: 113dB (Max); 105dB (Typical)
  • Quarter Turn Fasteners for Ease of Installation
  • First‑Fix, Wire to Base Technology
  • 5J Xenon or High Efficiency LED Beacon Option
  • IP66 Rated
The Nexus 105 is a high output, low current consumption sounder‑beacon designed for industrial, fire and marine use.

Connections are made to the base during the initial wiring phase which results in faster and more reliable installation. In addition, the head "clicks into place" and is fixed by quarter turn fasteners avoiding the need to screw up four individual screws thus enabling faster installation and accurate seal compression for weatherproofing.

Either xenon or high efficiency LED beacons can be added to the Nexus sounder. The combination of powerful sounder and high output beacon ensures a very effective audio‑visual signal.
  • Volume Control for Greater Flexibility ‑ 20dB
  • Three Alarm Stages
  • Low In‑Rush Current (LED only)
  • Static/Flashing Mode (LED only)
  • Vds Approved
  • Applications: Fire Alarm, Conveyors, Process Control Alarm, Cranes, Moving Machinery, General Signaling, Marine

Specifications

Specifications
Manufacturer Part Number 18-980657
Manufacturer Edwards Signaling
Product Series NEXUS-105-DC
Family Series Edwards Signaling Signaling Devices, NEXUS-105-DC Series
Description Nexus Sounder Led Beacon, 105DB, 10-60VDC, Red/Clear Led
Visual Function Flashing, Steady Burning
Audible Function Sounder
Voltage 10-60 VDC
Nominal Input Voltage 24 VDC, 60 VDC
Lamp Color Clear
Lamp Type LED
Tone Patterns 64
Mounting Screw
Current Rating 0.065 A
Operating Temperature -13-158 °F
Protection Rating IP66
Approvals VDS
Net Weight 1.765 lbs
Gross Weight 1.765 lbs