18-980670
Edwards Signaling Signaling Devices, NEXUS-120-AC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18-980670 Edwards Signaling Signaling Devices, NEXUS-120-AC Series, Nexus Sounder Beacon,120DB,

MFG Item Number
18-980670

18-980670 Edwards Signaling Signaling Devices, NEXUS-120-AC Series, Nexus Sounder Beacon,120DB,

MFG Item Number
18-980670
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, NEXUS-120-AC Series
Item #
18-980670
Nexus Sounder Beacon,120DB,

NEXUS-120-AC Series Information

  • High Sound Output 120dB (A)
  • Quarter Turn Fasteners for Ease of Installation
  • First‑Fix, Wire to Base Technology
  • 5J Xenon Beacon
  • IP66 Rated
The Nexus 120 is a high output sounder designed for industrial, fire and marine use.

Connections are made to the base during the initial wiring phase which results in faster and more reliable installation. In addition, the head "clicks into place" and is fixed by quarter turn fasteners avoiding the need to screw up four individual screws thus enabling faster installation and accurate seal compression for weatherproofing.

IP66 as standard means that Nexus can be installed in almost any location.

A xenon beacon can be added to the Nexus sounder. The combination of powerful sounder and high output beacon ensures a very effective audio‑visual signal.
  • Volume Control for Greater Flexibility ‑ 20dB
  • 64 Tones
  • Applications: Fire Alarm, Conveyors, Process Control Alarm, Cranes, Moving Machinery, General Signaling, Marine

Specifications

Specifications
Manufacturer Part Number 18-980670
Manufacturer Edwards Signaling
Product Series NEXUS-120-AC
Family Series Edwards Signaling Signaling Devices, NEXUS-120-AC Series
Description Nexus Sounder Beacon,120DB, 110/230VAC, Red/Blue Xenon
Visual Function Flashing
Audible Function Sounder
Voltage 110 VAC, 230 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Lamp Color Blue
Lamp Type Xenon
Tone Patterns 64
Mounting Screw
Current Rating 0.2 A
Operating Temperature -13-131 °F
Protection Rating IP66
Net Weight 4.4125 lbs
Gross Weight 4.4125 lbs