Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
180 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 SHT STEEL FORM 8 CVR
180 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 SHT STEEL FORM 8 CVR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, CONDULET Series
CONDULET Series Information
- Available as Blank Covers and Solid Gaskets
- Sizes 1/2 to 4 Inches
- Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material
Specifications
Specifications
| Manufacturer Part Number |
180 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CONDULET |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series |
| Description |
Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 1/2 |
| Style |
Form 8 |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1/2 " |
| Composition |
Steel |
| Approvals |
CSA, UL |
| Comments |
Sheet Steel |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
180
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series