Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
180
Thomas & Betts Conduit Outlet Bodies, Form 8 Series
1/2inch STAMPED STEEL COVER, FORM 8
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Form 8 Series
1/2inch STAMPED STEEL COVER, FORM 8
Form 8 Series Information
Specifications
Specifications
| Manufacturer Part Number |
180 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Form 8 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Form 8 Series |
| Description |
1/2 Inch Stamped Steel Cover Form 8 |
| Style |
Form 8 |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1/2 " |
| Composition |
Steel |
| Comments |
Stamped Steel |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
180
Thomas & Betts Conduit Outlet Bodies, Form 8 Series