1800V-RRRD00-1201-000
Gefran Process Controllers, 1600V-1800V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1800V-RRRD00-1201-000

Gefran Process Controllers, 1600V-1800V Series

1800V-RRRD00-1201-000

Gefran Process Controllers, 1600V-1800V Series
1800V-RRRD00-1201-000 Temperature
Item Number
1800V-RRRD00-1201-000
MFG Item Number
F001946
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1600V-1800V Series
Item #
1800V-RRRD00-1201-000
1800V-RRRD00-1201-000 Temperature

1600V-1800V Series Information


Specifications

Specifications
Manufacturer Part Number F001946
Manufacturer Gefran
Product Series 1600V-1800V
Family Series Gefran Process Controllers, 1600V-1800V Series
Description 1800V-RRRD00-1201-000 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay, Solid State AC
Number of Outputs 4
Display Type LED
Case Size 1/4 DIN
Thermocouple Class B, E, J, K, L-GOST, N, R, S, T
Approvals CE, cULus
Comments Valve Controller
Net Weight 1.3228 lbs
Gross Weight 1.3228 lbs