1802
Appleton Conduit Mounts, Neer Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1802 Appleton Conduit Mounts, Neer Strap Series, 3/4 IN 1 HOLE STRAP STL
MFG Item Number
1802

1802 Appleton Conduit Mounts, Neer Strap Series, 3/4 IN 1 HOLE STRAP STL

MFG Item Number
1802
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Neer Strap Series
Item #
1802
3/4 IN 1 HOLE STRAP STL

Neer Strap Series Information

Specifications

Specifications
Manufacturer Part Number 1802
Manufacturer Appleton
Product Series Neer Strap
Family Series Appleton Conduit Mounts, Neer Strap Series
Description 3/4 IN 1 HOLE STRAP STL
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Rigid Size (in) 3/4 "
Net Weight 0.115 lbs
Gross Weight 0.115 lbs