Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1809-5F Techspray Desoldering Wick, PRO-WICK Series, Pro Wick Yellow #2 Braid - AS 5ft.
1809-5F Techspray Desoldering Wick, PRO-WICK Series, Pro Wick Yellow #2 Braid - AS 5ft.
This item cannot be canceled or returned
Description
Desoldering Wick, PRO-WICK Series
Pro Wick Yellow #2 Braid - AS 5ft.
PRO-WICK Series Information
Seven Wick Sizes 5~500 ft. Rolls ESD Safe Bobbins Available Fast Wicking Action RoHS Compliant Tech Spray's Pro‑Wick® series offers the fastest wicking action. The rosin flux coated braid is ideal for high volume PCB production/repair environments.
Specifications
Specifications
Manufacturer Part Number
1809-5F
Manufacturer
Techspray
Product Series
PRO-WICK
Family Series
Techspray Desoldering Wick, PRO-WICK Series
Description
Pro Wick Yellow #2 Braid - AS 5ft.
Color
Yellow
Size
2
Length
5 '
Width
0.055 "
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
1809-5F
Techspray Desoldering Wick, PRO-WICK Series