Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, DURALOY 7 Series
180F
Killark Conduit Outlet Bodies, DURALOY 7 Series
CAST CVR, DURALOY 8 FE 1/2in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, DURALOY 7 Series
CAST CVR, DURALOY 8 FE 1/2in.
DURALOY 7 Series Information
- Stamped Steel, Cast Iron, Cast Aluminum, or Stamped Aluminum Covers
- Available with or without Neoprene Gasket
- 316 Stainless Steel Screws
Specifications
Specifications
| Manufacturer Part Number |
180F |
| Manufacturer |
Killark |
| Product Series |
DURALOY 7 |
| Family Series |
Killark Conduit Outlet Bodies, DURALOY 7 Series |
| Description |
CAST CVR, DURALOY 8 FE 1/2in. |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1/2 " |
| Composition |
Iron |
| Approvals |
CSA, UL |
| Comments |
Cast Iron |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
180F
Killark Conduit Outlet Bodies, DURALOY 7 Series