180MMT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

180MMT

Brush Fuses Fuses, MMT Series

180MMT

Brush Fuses Fuses, MMT Series
FUSE
MFG Item Number
180MMT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MMT Series
Item #
180MMT
FUSE

MMT Series Information

  • 180~710 Amps
  • 660VAC/410VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
The MMT series fuses with bolted connections are for use industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with standard BS88 and IEC standards.

Specifications

Specifications
Manufacturer Part Number 180MMT
Manufacturer Brush Fuses
Product Series MMT
Family Series Brush Fuses Fuses, MMT Series
Description FUSE
Fuse Type British Standard (BS88)
Current Rating 180 A
AC Voltage 660 VAC
DC Voltage 415 VDC
Characteristic Semiconductor
Interrupt Rating 12.5 kA @ 415 VDC, 20 kA @ 660 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 2.32 "
Approvals BS88, IEC
Net Weight 0.96 lbs
Gross Weight 1.0538 lbs