181-00002

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181-00002

HellermannTyton Wire Duct

181-00002

HellermannTyton Wire Duct
Wiring Duct Corner Strip Connector,
MFG Item Number
181-00002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, Series
Item #
181-00002
Wiring Duct Corner Strip Connector,

Series Information

Specifications

Specifications
Manufacturer Part Number 181-00002
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Duct
Description Wiring Duct Corner Strip Connector, PVC, White, 120 ft/carton
Comments Corner Strip Connector
Length 72 "
Color White
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs