181-00303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181-00303 HellermannTyton Wire Duct, Wiring Duct Divider, 3in. High, PVC,

MFG Item Number
181-00303

181-00303 HellermannTyton Wire Duct, Wiring Duct Divider, 3in. High, PVC,

MFG Item Number
181-00303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, Series
Item #
181-00303
Wiring Duct Divider, 3in. High, PVC,

Series Information

Specifications

Specifications
Manufacturer Part Number 181-00303
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Duct
Description Wiring Duct Divider, 3in. High, PVC, Gray, 120 ft/carton
Comments Divider
Length 72 "
Color Gray
Nominal Height 3 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs