181-44020
HellermannTyton Wire Duct, Pro-Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181-44020 HellermannTyton Wire Duct, Pro-Duct Series, Slotted Wall Wiring Duct, 4in. X 4in.,

MFG Item Number
181-44020

181-44020 HellermannTyton Wire Duct, Pro-Duct Series, Slotted Wall Wiring Duct, 4in. X 4in.,

MFG Item Number
181-44020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, Pro-Duct Series
Item #
181-44020
Slotted Wall Wiring Duct, 4in. X 4in.,

Pro-Duct Series Information

  • Strong Fingers Prevent Unwanted Breaking
  • Restricted Opening Design in the Finger of the Duct Helps Keep Wires in Place
  • Optional Covers Enhance Protection and Appearance
The Pro‑Duct slotted wall wiring duct features break‑away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Specifications

Specifications
Manufacturer Part Number 181-44020
Manufacturer HellermannTyton
Product Series Pro-Duct
Family Series HellermannTyton Wire Duct, Pro-Duct Series
Description Slotted Wall Wiring Duct, 4in. X 4in., Non-Adhesive, PVC, Black, 120ft/Carton
Style Low Density Slotted
Comments 122F (50C) Operating Temperature
Height 4.07 "
Width 4 "
Length 72 "
Color Black
Cover Included No
Nominal Height 4 "
Nominal Width 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs