181-7Z

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181-7Z

Edwards Signaling Switches

181-7Z

Edwards Signaling Switches
181 Re 3Amp Mag Z
MFG Item Number
181-7Z
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
181-7Z
181 Re 3Amp Mag Z

Series Information

Specifications

Specifications
Manufacturer Part Number 181-7Z
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 181 Re 3Amp Mag Z
Contacts 1NO
Switch On Distance 48 mm
Switch Off Distance 56 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Screw Terminals
Protection Rating IP64
Status Indicator No
Net Weight 1.055 lbs
Gross Weight 1.055 lbs