Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Techspray Desoldering Wick, PRO-WICK Series
1811-5F
Techspray Desoldering Wick, PRO-WICK Series
Pro Wick Blue #4 Braid - AS 5ft.
This item cannot be canceled or returned
Description
Desoldering Wick, PRO-WICK Series
Pro Wick Blue #4 Braid - AS 5ft.
PRO-WICK Series Information
Seven Wick Sizes 5~500 ft. Rolls ESD Safe Bobbins Available Fast Wicking Action RoHS Compliant Tech Spray's Pro‑Wick® series offers the fastest wicking action. The rosin flux coated braid is ideal for high volume PCB production/repair environments.
Specifications
Specifications
Manufacturer Part Number
1811-5F
Manufacturer
Techspray
Product Series
PRO-WICK
Family Series
Techspray Desoldering Wick, PRO-WICK Series
Description
Pro Wick Blue #4 Braid - AS 5ft.
Color
Blue
Size
4
Length
5 '
Width
0.098 "
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
1811-5F
Techspray Desoldering Wick, PRO-WICK Series